Realm Sphere 5 Light Chandelier, Brushed Nickel, 32 In W x 8 In H

  • Mfr # 7517-5BN

  • Zoro # G915558525


product price:  $520.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Bulb Included
No
Cord Length
110 in
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7517-5BN
Zoro #
G915558525
UPC #
-
Country of Origin
China

Dimensions

Cord Length
110 in
Length
32 in
Height
8 in
Chain Length
Rods: 2 x 24"+2 x 12"+1 x 6"+1 x 3"
Width
32 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Bulb Included
No
Collection
Realm Sphere
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Shade Material
Glass
Number of Lights
5
Dimmable
Yes
Standards
ETL Certified
Shade Color
Matte Opal
Bulb Base Type
Medium
Location Rating
Dry
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Frame Finish
Brushed Nickel
Frame Material
Steel
Sloped Ceiling Compatible
Yes

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.