Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Realm Sphere 5 Light Chandelier, Matte Black, 32 In W x 8 In H

  • Mfr # 7517-5MB

  • Zoro # G215558812


product price: $476.00
/ea
Free Shipping & Returns

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Length
32 in
Height
8 in
Collection
Realm Sphere
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7517-5MB
Zoro #
G215558812
UPC #
-
Country of Origin
China

Dimensions

Length
32 in
Height
8 in
Chain Length
Rods: 2 x 24"+2 x 12"+1 x 6"+1 x 3"
Width
32 in
Cord Length
110 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Collection
Realm Sphere
Dimmable
Yes
Standards
ETL Certified
Shade Color
Matte Opal
Style
Mid-Century, Modern, Restoration, Contemporary, Urban
Bulb Included
No
Number of Lights
5
Shade Material
Glass
Frame Finish
Matte Black
Frame Material
Steel
Bulb Base Type
Medium
Location Rating
Dry
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.