Regent Wall Sconce, 1-Light, 7.5 In.W x 26 In.L x 7.5 In.H, Brushed Nickel/Brushed Nickel

  • Mfr # 347S-BN

  • Zoro # G411799606


product price:  $208.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
7.5 in
Dimmable
Yes
Lamp Watts
100
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
347S-BN
Zoro #
G411799606
UPC #
685659189148
Country of Origin
China

Dimensions

Height
7.5 in
Width
7.5 in
Length
26 in
Backplate Dimensions
5.2"L x 5.2"W
Cord/Wire Length
96"
Chain Length
Rods: 2x12"+1x6"

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Watts
100
Standards
ETL
Lamp Included
No
Frame Finish
Brushed Nickel
Shade Material
Steel
Location Rating
Dry
Collection
Regent
Frame Material
Steel
Number of Lights
1
Bulb Base
Medium

Description

A cool brushed nickel finish begins a traditional motif with flexibility and versatility in this one-light wall sconce. Steel construction is true to its functional aesthetic, making the most of a wall-mounted sconce offering adjustable positioning of a cone shade. This fixture makes an excellent light for reading and task-mastering, as well as mood lighting ideal for a low-key setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.