Regent Wall Sconce, 1-Light, 7.5 In.W x 26 In.L x 7.5 In.H, Matte Black/Matte Black

  • Mfr # 347S-MB

  • Zoro # G911799595


product price:  $204.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Width
7.5 in
Dimmable
Yes
Lamp Watts
100
Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347S-MB
Zoro #
G911799595
UPC #
685659189155
Country of Origin
China

Dimensions

Height
7.5 in
Width
7.5 in
Length
26 in
Backplate Dimensions
5.2"L x 5.2"W
Cord/Wire Length
96"
Chain Length
Rods: 2x12"+1x6"

Details

Dimmable
Yes
Item
Wall Sconce
Lamp Watts
100
Lamp Included
No
Standards
ETL
Frame Material
Steel
Collection
Regent
Number of Lights
1
Shade Material
Steel
Frame Finish
Matte Black
Bulb Base
Medium
Location Rating
Dry

Description

With a bold matte black finish, this one-light wall sconce makes a statement of studio inspiration in a transitional space. Steel construction is true to its functional aesthetic, making the most of a wall-mounted sconce offering adjustable positioning of a cone shade. This fixture makes an excellent light for reading and task-mastering, as well as mood lighting ideal for a low-key setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.