
Regent Wall Sconce, 1-Light, 7.5 In.W x 26 In.L x 7.5 In.H, Modern Gold/Modern Gold
Mfr # 347S-MGLD
Zoro # G611799475
product price:Â $224.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Width
7.5 in
Dimmable
Yes
Lamp Included
No
Standards
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347S-MGLD
Zoro #
G611799475
UPC #
685659189162
Country of Origin
China
Dimensions
Height
7.5 in
Width
7.5 in
Length
26 in
Cord/Wire Length
96"
Backplate Dimensions
5.2"L x 5.2"W
Chain Length
Rods: 2x12"+1x6"
Details
Dimmable
Yes
Item
Wall Sconce
Lamp Included
No
Standards
ETL
Lamp Watts
100
Shade Material
Steel
Frame Material
Steel
Location Rating
Dry
Frame Finish
Modern Gold
Bulb Base
Medium
Number of Lights
1
Collection
Regent
Description
Gleaming modern gold finish metal brightens the studio-inspired design of a classic one-light wall sconce. Steel construction is true to its functional aesthetic, making the most of a wall-mounted light offering adjustable positioning of a cone shade. This fixture makes an excellent light for reading and task-mastering, as well as mood lighting ideal for a low-key setting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.