Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaud Matte Black 17 Light Linear Chandelier

  • Mfr # 827P6-17L-MB-LED

  • Zoro # G622842795


product price: $6,887.99
/ea
Free Shipping & Returns

Key Features

Shade Finish
Feathered White
Color
Matte Black
Includes
Installation hardware
Voltage
120 V
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827P6-17L-MB-LED
Zoro #
G622842795
UPC #
685659215779
Country of Origin
India

Dimensions

Length
46-3/4 in
Height
5 in
Width
22-3/4 in

Details

Shade Finish
Feathered White
Color
Matte Black
Includes
Installation hardware
Voltage
120 V
Material
Steel
Damp/Wet Rating
Damp
Item
Linear Chandelier
Series
Renaud
Shade Material
Glass

Description

Stretching in a precise grid above the table, this matte black linear multi-light LED chandelier arranges frosted glass shades in two rows beneath a slim rectangular canopy for a striking architectural gesture. Running on integrated LEDs, the fixture throws confident, even illumination across long surfaces so family dinners, homework sessions, and weekend projects all feel well illuminated.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.