Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaud Matte Black 27 Light Chandelier

  • Mfr # 827P6-27R-MB-LED

  • Zoro # G022842807


product price: $10,867.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Matte Black
Voltage
120 V
Shade Finish
Feathered White
Series
Renaud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827P6-27R-MB-LED
Zoro #
G022842807
UPC #
685659215816
Country of Origin
India

Dimensions

Length
40-3/4 in
Width
40-3/4 in
Height
5 in

Details

Material
Steel
Color
Matte Black
Voltage
120 V
Shade Finish
Feathered White
Series
Renaud
Damp/Wet Rating
Damp
Includes
Installation hardware
Shade Material
Glass
Item
Chandelier

Description

From a broad round canopy high above, this matte black 27-light LED chandelier releases slender cables to a cascade of clouded glass disks that seem to hover in space. The layered heights and generous lumen output suit double-height foyers and stairwells where you want impressive sparkle along with reliable illumination. Viewed from below or from an upper landing, the composition feels dynamic and refined, turning an everyday circulation space into a place people stop to look up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.