Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaud Matte Black 7 Light Linear Chandelier

  • Mfr # 827P6-7L-MB-LED

  • Zoro # G122842844


product price: $3,162.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Includes
Installation hardware
Material
Steel
Color
Matte Black
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827P6-7L-MB-LED
Zoro #
G122842844
UPC #
685659215878
Country of Origin
India

Dimensions

Length
58-3/4 in
Width
6-3/4 in
Height
5 in

Details

Damp/Wet Rating
Damp
Includes
Installation hardware
Material
Steel
Color
Matte Black
Voltage
120 V
Shade Finish
Feathered White
Series
Renaud
Shade Material
Glass
Item
Linear Chandelier

Description

Stretched in a long, balanced line, this matte black 7-light linear LED chandelier spaces its clouded shades evenly so light reaches every seat along an extended island or table. The design feels substantial, while the slim cords and frosted glass keep the look airy and deliver strong illumination for cooking, working, and gathering. In open-concept layouts, it serves as a visual divider that gently defines the dining or prep zone while still allowing the rest of the space to flow around it.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.