Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Renaud Modern Gold 1 Light Pendant

  • Mfr # 827P6-MGLD-LED

  • Zoro # G222842843


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Material
Steel
Includes
Installation hardware
Damp/Wet Rating
Damp
Shade Finish
Feathered White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827P6-MGLD-LED
Zoro #
G222842843
UPC #
685659210156
Country of Origin
India

Dimensions

Width
6-3/4 in
Height
5 in
Length
6-3/4 in

Details

Voltage
120 V
Material
Steel
Includes
Installation hardware
Damp/Wet Rating
Damp
Shade Finish
Feathered White
Series
Renaud
Color
Modern Gold
Item
Pendant
Shade Material
Glass

Description

Framed by warm metal, this modern gold mini LED pendant light brings elegance to breakfast nooks, desks, and bedside corners. The compact shade diffuses light in a soft pool that keeps tasks visible while lending skin tones and textiles a warm, flattering cast. Hung low over a small table or higher in an entry, it delivers a refined spark that subtly elevates even the simplest furnishings.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.