Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reznor Brushed Nickel 1 Light Pendant

  • Mfr # 831P18-BN

  • Zoro # G822842816


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Voltage
120 V
Series
Reznor
Color
Brushed Nickel
Height
13-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831P18-BN
Zoro #
G822842816
UPC #
685659214246
Country of Origin
India

Dimensions

Width
18 in
Height
13-3/4 in
Length
18 in

Details

Voltage
120 V
Series
Reznor
Color
Brushed Nickel
Shade Material
Glass
Material
Steel
Item
Pendant
Damp/Wet Rating
Damp
Includes
Installation hardware
Shade Finish
Matte Opal

Description

Indulge in a love of deco and vintage style with an updated design, as this single-light pendant reflects an extraordinary aesthetic. Shapely and alluring, its matte opal glass shade rests in brushed nickel steel framing with just the right accents, perfect for illuminating a dining space, entryway, or bedroom. Dimming features make it possible to create mood lighting or varying levels of illumination for meeting particular functions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.