Rialto 6 Light Pendant, Matte White Outer, Signature Rubbed Brass Inner, 32 In W x 16.5 In H

  • Mfr # 1953-32MW

  • Zoro # G915558563


product price:  $680.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
16.5 in
Length
32 in
Width
32 in
Number of Lights
6
Style
Restoration, Transitional, Urban, Industrial, Classical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1953-32MW
Zoro #
G915558563
UPC #
-
Country of Origin
China

Dimensions

Height
16.5 in
Length
32 in
Width
32 in
Chain Length
72 in
Cord Length
110 in
Canopy Dimensions
4.7" L x 4.7" W

Details

Number of Lights
6
Style
Restoration, Transitional, Urban, Industrial, Classical
Collection Name
Rialto
Shade Material
Steel
Item
Pendant
Lamp Base
Candelabra
Lamp Included
No
Dimmable
Yes
Standards
CETL
Watts
60W
Energy Star Compliant
No
Shade Color
Matte White Outer, Signature Rubbed Brass Inner
Frame Finish
Matte White
Location Rating
Damp
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.