Shop Z-LITE
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rialto 6 Light Pendant, Signature Gold/Signature Gold, 32 In W x 16.5 In H
- Mfr # 1953-32SGD
- Zoro # G415558780
product price:Â
$
770.00
/ea
Key Features
Height
16.5 in
Length
32 in
Width
32 in
Number of Lights
6
Style
Restoration, Transitional, Urban, Industrial, Classical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1953-32SGD
- Zoro #
- G415558780
- UPC #
- -
- Country of Origin
- China
- Number of Lights
- 6
- Style
- Restoration, Transitional, Urban, Industrial, Classical
- Collection Name
- Rialto
- Shade Material
- Steel
- Item
- Pendant
- Standards
- CETL
- Energy Star Compliant
- No
- Shade Color
- Signature Gold
- Dimmable
- Yes
- Lamp Base
- Candelabra
- Watts
- 60W
- Lamp Included
- No
- Application
- Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
- Frame Finish
- Signature Gold
- Sloped Ceiling Compatible
- Yes
- Location Rating
- Damp
- Frame Material
- Steel
Dimensions
- Height
- 16.5 in
- Length
- 32 in
- Width
- 32 in
- Cord Length
- 110 in
- Chain Length
- 72 in
- Canopy Dimensions
- 4.7" L x 4.7" W
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.