Zoro Homepage

Riviera 1 Light Pendant, Brushed Nickel & White Mottle

  • Mfr # 100701BN-WM16

  • Zoro # G105840355


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Height
12"
Length
16"
Width
16"
Number of Lights
1
Style
traditional; billiard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701BN-WM16
Zoro #
G105840355
UPC #
685659027211
Country of Origin
China

Dimensions

Height
12"
Length
16"
Width
16"
Canopy Dimensions
5 in x 5 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
traditional; billiard
Shade Material
Glass
Item
Pendant
Finish
Brushed Nickel
Dimmable
Yes
Standards
CUL/cETLu
Watts
150
Material
Steel
Series
Riviera
Rated Location
Dry
Shade Finish
White Mottle
Bulb Base
Medium

Description

A traditional pendant would be the perfect addition to any room of the house. Finished in pewter, this fixture is paired with a complimenting white mottle shade, and comes with a 36’’ chain to ensure a perfect hanging height.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.