Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riviera 1 Light Pendant, Olde Bronze & Golden Mottle

  • Mfr # 100701OB-AGM14

  • Zoro # G105840591


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Height
11"
Length
14"
Width
14"
Number of Lights
1
Style
traditional; billiard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100701OB-AGM14
Zoro #
G105840591
UPC #
685659018950
Country of Origin
China

Dimensions

Height
11"
Length
14"
Width
14"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
5 in x 5 in

Details

Number of Lights
1
Style
traditional; billiard
Shade Material
Glass
Item
Pendant
Finish
Olde Bronze
Material
Steel
Watts
150
Series
Riviera
Dimmable
Yes
Standards
CUL/cETLu
Bulb Base
Medium
Shade Finish
Golden Mottle
Rated Location
Dry

Description

This old bronze styled pendant is equally at home in the games room as well as anywhere else needing a clean, contemporary touch. Paired sleekly with an angle golden mottle glass shade, this pendant will be a great addition to any room in the house.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.