Zoro Homepage

Riviera 3 Light Billiard Light, Bronze + Satin Gold & Smoke

  • Mfr # 200-3BRZ+SG-ARS

  • Zoro # G805843441


product price: $328.00
/ea
Free Shipping & Returns

Key Features

Length
57"
Width
14"
Height
16"
Frame Material
Steel
Frame Finish
Bronze + Satin Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-3BRZ+SG-ARS
Zoro #
G805843441
UPC #
685659074116
Country of Origin
China

Dimensions

Length
57"
Width
14"
Height
16"
Chain Length
2x 72"
Cord/Wire Length
110 in
Canopy Dimensions
8 in x 4-1/2 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Bronze + Satin Gold
Number of Lights
3
Light Bulb Wattage
60 W
Bulb Base Type
Medium
Dimmable
Yes
Shade Material
Acrylic
Style
traditional; classical; billiard
Series
Riviera
UL Listed
CUL/cETLu
Shade Finish
Smoke
Rated Location
Dry

Description

Finished in Bronze & Satin Gold this three light bar fixture uses acrylic smoke shades to create a contemporary look with a timeless quality to it. This fixture would be perfect for the game room, or any other room of the house where a touch of under stated sophistication is needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.