Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Riviera 3 Light Billiard Light, Matte Black & Clear Ribbed

  • Mfr # 200-3MB-RCH

  • Zoro # G005843098


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Length
57.25"
Width
14"
Height
14.75"
Frame Material
Steel
Frame Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200-3MB-RCH
Zoro #
G005843098
UPC #
685659054415
Country of Origin
China

Dimensions

Length
57.25"
Width
14"
Height
14.75"
Chain Length
2x 72"
Canopy Dimensions
8 in x 4-1/2 in
Cord/Wire Length
110 in

Details

Item
Island/Billiard Light
Frame Material
Steel
Frame Finish
Matte Black
Number of Lights
3
Light Bulb Wattage
100 W
Bulb Base Type
Medium
Dimmable
Yes
Style
traditional; classical; billiard
Shade Material
Glass + Steel
Series
Riviera
UL Listed
CUL/cETLu
Rated Location
Dry
Shade Finish
Clear Ribbed and Chrome

Description

Elegant and traditional best describes this beautiful three light fixture. Finished in Matte Black and paired with Clear Ribbed Glass and Chrome Metal shades, this three light fixture would be equally at home in the game room, or anywhere else in the house needing a touch of timeless charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.