Zoro Homepage
This item is Discontinued.
Z-Lite Rivulet 1 Light Vanity, Bronze & Matte Opal 1919-1S-BRZ-LED

Rivulet 1 Light Vanity, Bronze & Matte Opal (Discontinued)

  • Mfr # 1919-1S-BRZ-LED
  • Zoro # G605834991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1919-1S-BRZ-LED
Zoro #
G605834991
UPC #
685659070545
Country of Origin
China

Dimensions

Height
6.75"
Length
4.75"
Width
5.5"
Canopy Dimensions
5.91 in x 4.33 in

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
1
Style
contemporary; eclectic; transitional; fusion
Shade Material
Glass
Color Temp.
3000K
Lamp Watts
8
Dimmable
Yes
Lamp Included
Yes
Standards
CUL/cETLu
Series
Rivulet
Housing Material
Steel
Source Lumens
600
Color Rendering Index
Greater than 90
Bulb Base
LED-Integrated
Shade Finish
Matte Opal
Delivered Lumens
480
Rated Location
Damp

Description

Sleek and clean lines are the defining features of the Rivulet collection of vanity fixtures. Matte opal cubic shades are illuminated featuring the latest in dimmable, LED technology. These fixtures maximize output while also being energy efficient. Available in Chrome, Brushed Nickel, and Bronze finishes, the Rivulet family of fixtures will add contemporary elegance to any decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.