
RLM 1-Light Outdoor Wall Light, 12 in W x 10.25 H, Sand Black
Mfr # 5023M-BK
Zoro # G416290252
product price: $168.00
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Series
RLM
Length
15 in
Watts
100W
Finish
Sand Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5023M-BK
Zoro #
G416290252
UPC #
-
Country of Origin
China
Dimensions
Length
15 in
Height
10.25 in
Width
12 in
Details
Standards
ETL
Series
RLM
Watts
100W
Finish
Sand Black
Dimmable
Yes
Damp/Wet Rating
Wet
Housing Material
Aluminum
Item
Outdoor Wall Light
Canopy/Backplate
5" L x 5" W
Bulb Base
Medium
Number of Lights
1
Description
Create inviting ambiance over a porch, patio, or walkway with this modern industrial outdoor wall sconce. It's curvy, arched arm and decorative shade create a stylish silhouette, while a textured sand black finish is designed for durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.