RLM 1-Light Outdoor Wall Light, 12 in W x 11.25 H, Sand Black

  • Mfr # 5021M-BK

  • Zoro # G316290260


product price:  $156.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Housing Material
Aluminum
Width
12 in
Standards
ETL
Height
11.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5021M-BK
Zoro #
G316290260
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
11.25 in
Length
13.75 in

Details

Dimmable
Yes
Housing Material
Aluminum
Item
Outdoor Wall Light
Standards
ETL
Finish
Sand Black
Series
RLM
Damp/Wet Rating
Wet
Watts
100W
Canopy/Backplate
5" L x 5" W
Bulb Base
Medium
Number of Lights
1

Description

An arched arm and conical shade create compelling style for a modern industrial one-light outdoor wall sconce. In a textured sand black finish that stands up to the elements, it's a favorite in home and commercial spaces, offering farmhouse charm and plenty of bright downlighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.