RLM 1-Light Outdoor Wall Light, 12 in W x 11.75 H, Sand Black

  • Mfr # 5027M-BK

  • Zoro # G216290261


product price:  $188.00
/ea
Free Shipping & Returns

Key Features

Finish
Sand Black
Damp/Wet Rating
Wet
Lens Material
Glass
Dimmable
Yes
Height
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5027M-BK
Zoro #
G216290261
UPC #
-
Country of Origin
China

Dimensions

Height
11.75 in
Length
16 in
Width
12 in

Details

Finish
Sand Black
Damp/Wet Rating
Wet
Lens Material
Glass
Item
Outdoor Wall Light
Dimmable
Yes
Watts
60W
Standards
ETL
Housing Material
Aluminum
Glass Finish
Clear
Series
RLM
Canopy/Backplate
5" L x 5" W
Bulb Base
Medium
Number of Lights
1

Description

Upgrade your patio or porch with the inviting charm of this modern industrial outdoor wall sconce. A conical shade and decorative details impart plenty of character while a clear glass capsule protects the light and lends clean radiance. The fixture is complete with a textured sand black finish that's designed to stand up to the elements, even in coastal environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.