RLM 1-Light Outdoor Wall Light, 12 in W x 12.5 H, Sand Black

  • Mfr # 5024M-BK

  • Zoro # G916290264


product price:  $176.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Damp/Wet Rating
Wet
Width
12 in
Dimmable
Yes
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5024M-BK
Zoro #
G916290264
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
15 in
Height
12.5 in

Details

Housing Material
Aluminum
Item
Outdoor Wall Light
Damp/Wet Rating
Wet
Dimmable
Yes
Finish
Sand Black
Series
RLM
Standards
ETL
Watts
100W
Canopy/Backplate
5" L x 5" W
Number of Lights
1
Bulb Base
Medium

Description

A robust shade and arched arm define the striking silhouette of a modern industrial one-light wall sconce. Designed for installation outdoors, it's the perfect choice for a charming farmhouse porch or casual patio in your home or business space. A textured sand black finish completes the look and offers excellent durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.