
RLM 1-Light Outdoor Wall Light, 12 in W x 7.25 H, Sand Black
Mfr # 5022M-BK
Zoro # G216290247
product price:Â $176.00
/ea
Free Shipping & Returns
Key Features
Width
12 in
Watts
100W
Housing Material
Aluminum
Height
7.25 in
Damp/Wet Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5022M-BK
Zoro #
G216290247
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Height
7.25 in
Length
15.25 in
Details
Item
Outdoor Wall Light
Watts
100W
Housing Material
Aluminum
Damp/Wet Rating
Wet
Standards
ETL
Dimmable
Yes
Series
RLM
Finish
Sand Black
Number of Lights
1
Canopy/Backplate
5" L x 5" W
Bulb Base
Medium
Description
Decorative details and a conical shade combine to create the familiar silhouette of this modern industrial one-light outdoor wall sconce. Delivering bright downlighting, it features a round wall plate and gently curved arm to complement its cone shade. A textured sand black is rated for coastal environments, offering excellent durability for all seasons.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.