
RLM 1-Light Outdoor Wall Light, 12 in W x 9.25 H, Sand Black
Mfr # 5020M-BK
Zoro # G616290243
product price:Â $176.00
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Standards
ETL
Length
15 in
Width
12 in
Series
RLM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5020M-BK
Zoro #
G616290243
UPC #
-
Country of Origin
China
Dimensions
Length
15 in
Width
12 in
Height
9.25 in
Details
Item
Outdoor Wall Light
Housing Material
Aluminum
Standards
ETL
Series
RLM
Dimmable
Yes
Watts
100W
Damp/Wet Rating
Wet
Finish
Sand Black
Bulb Base
Medium
Canopy/Backplate
5" L x 5" W
Number of Lights
1
Description
Farmhouse industrial design radiates from a rustic outdoor wall sconce, offering charming presence for residential and commercial spaces. Its decorative arm and domed shade add visual interest, while a coastal-rated sand black finish imparts a sense of texture and depth. It's the perfect choice for a welcoming porch or patio.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.