RLM 1-Light Outdoor Wall Light, 14 in W x 15.5 H, Sand Black

  • Mfr # 5026B-BK

  • Zoro # G116290248


product price: $244.00
/ea
Free Shipping & Returns

Key Features

Glass Finish
Clear
Height
15.5 in
Series
RLM
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5026B-BK
Zoro #
G116290248
UPC #
-
Country of Origin
China

Dimensions

Height
15.5 in
Width
14 in
Length
19 in

Details

Glass Finish
Clear
Series
RLM
Watts
60W
Item
Outdoor Wall Light
Lens Material
Glass
Damp/Wet Rating
Wet
Standards
ETL
Dimmable
Yes
Housing Material
Aluminum
Finish
Sand Black
Bulb Base
Medium
Number of Lights
1
Canopy/Backplate
5" L x 5" W

Description

A capsule-style glass shade protects the light and offers charming flair to this modern industrial outdoor wall sconce. Designed with farmhouse character for inviting presence, it boasts a bold, decorative arm and domed shade, all in a textured sand black finish that adds durability you can count on.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.