Roundhouse 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Clear Seedy

  • Mfr # 569CHB-BK

  • Zoro # G105842021


product price:  $476.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
8.75"
Width
9.25"
Light Bulb Wattage
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569CHB-BK
Zoro #
G105842021
UPC #
685659132304
Country of Origin
China

Dimensions

Length
8.75"
Width
9.25"
Height
22.5"
Chain Length
72"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
Light Bulb Wattage
60 W
Frame Finish
Black
UL Listed
ETL/CETL Certified
Frame Material
Aluminium
Style
Period Inspired
Dimmable
Yes
Shade Material
Glass
Series
Roundhouse
Shade Finish
Clear Seedy
Rated Location
Damp

Description

Beautiful and bold, this outdoor ceiling light completes a vintage-inspired theme. Full of structure, the silhouette is constructed of clean lines in a deep black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.