Roundhouse 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 569PHB-533PM-BK

  • Zoro # G005836526


product price:  $460.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60
Number of Lamps
1
Width
9.25"
Housing Material
Aluminium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569PHB-533PM-BK
Zoro #
G005836526
UPC #
685659134827
Country of Origin
China

Dimensions

Width
9.25"
Length
9.25"
Height
27"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60
Number of Lamps
1
Housing Material
Aluminium
Bulb Base Type
Medium
Dimmable
Yes
Standards
ETL/CETL Certified
Series
Roundhouse
Style
Period Inspired
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Invite the charm of vintage-inspired style into a pathway or walkway with this outdoor post light. Full of thin curves in a black finish, the sleek silhouette adds structure and depth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.