Roundhouse 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 569PHM-533PM-BK

  • Zoro # G205836777


product price:  $296.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Standards
ETL/CETL Certified
Bulb Base Type
Medium
Number of Lamps
1
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569PHM-533PM-BK
Zoro #
G205836777
UPC #
685659134773
Country of Origin
China

Dimensions

Height
22.5"
Length
7.5"
Width
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Standards
ETL/CETL Certified
Bulb Base Type
Medium
Number of Lamps
1
Watts
60
Dimmable
Yes
Series
Roundhouse
Housing Material
Aluminium
Style
Period Inspired
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Thinly curved, the lines of the silhouette of this outdoor post light are full of charm. Welcome a vintage-inspired feel with the modern twist of a black finish to a pathway or walkway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.