Roundhouse 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 569PHM-553PM-BK

  • Zoro # G305836776


product price:  $310.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Dimmable
Yes
Watts
60
Standards
ETL/CETL Certified
Length
7.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569PHM-553PM-BK
Zoro #
G305836776
UPC #
685659134780
Country of Origin
China

Dimensions

Length
7.5"
Height
22.5"
Width
7.5"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Watts
60
Standards
ETL/CETL Certified
Bulb Base Type
Medium
Housing Material
Aluminium
Number of Lamps
1
Series
Roundhouse
Shade Material
Glass
Style
Period Inspired
Rated Location
Wet
Shade Finish
Clear Seedy

Description

Artistic embellishments bring charming vibes to this outdoor post lantern. Symmetry and style join to enhance the romantic candelabra-style bulb base and a black finish frame, adding an artistic personality to custom gardens and walkways.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.