Roundhouse 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 569PHB-BK

  • Zoro # G505836866


product price:  $422.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminium
Series
Roundhouse
Length
8.75"
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569PHB-BK
Zoro #
G505836866
UPC #
685659132298
Country of Origin
China

Dimensions

Length
8.75"
Width
9.25"
Height
25"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminium
Series
Roundhouse
Dimmable
Yes
Standards
ETL/CETL Certified
Bulb Base Type
Medium
Watts
60
Number of Lamps
1
Style
Period Inspired
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Elongated details on a lantern-inspired silhouette set this outdoor post light apart from the rest. Thin curves in a sleek black hue add structure and style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.