Roundhouse 1 Light Outdoor Post Mount Fixture, Black And Clear Seedy

  • Mfr # 569PHXL-BK

  • Zoro # G005836663


product price:  $864.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
11.25"
Height
31.25"
Bulb Base Type
Medium
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569PHXL-BK
Zoro #
G005836663
UPC #
685659151237
Country of Origin
China

Dimensions

Length
11.25"
Height
31.25"
Width
12"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Bulb Base Type
Medium
Standards
CUL/cETLu
Number of Lamps
1
Housing Material
Aluminum
Dimmable
Yes
Series
Roundhouse
Watts
60
Style
Period Inspired
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

This one-light outdoor post mount fixture can revitalize the look of your porch, deck or patio space with its lantern-like appearance and strikingly modern silhouette. Black aluminum creates a bold accent, capping the top and bottom of a cylindrical shade that's finished with clear seedy glass. The LED bulb effectively illuminates your space, making this a clear choice for sleek, energy-efficient exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.