Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 569PHB-567P-BK

  • Zoro # G005836878


product price:  $772.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminium
Height
98.5"
Dimmable
Yes
Length
9.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569PHB-567P-BK
Zoro #
G005836878
UPC #
685659134797
Country of Origin
China

Dimensions

Height
98.5"
Length
9.25"
Width
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminium
Dimmable
Yes
Bulb Base Type
Medium
Series
Roundhouse
Standards
ETL/CETL Certified
Watts
60
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy
Style
Period Inspired

Description

A perfect marriage of contemporary and traditional makes this outdoor light a great choice for a more modern front or back yard space. With a bold black finish, its modified lantern-style light features charming softening village-style detailing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.