Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 569PHM-519P-BK

  • Zoro # G705836789


product price:  $704.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Width
10"
Height
114.25"
Number of Lamps
1
Standards
ETL/CETL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569PHM-519P-BK
Zoro #
G705836789
UPC #
685659134759
Country of Origin
China

Dimensions

Width
10"
Height
114.25"
Length
10"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Standards
ETL/CETL Certified
Housing Material
Aluminium
Dimmable
Yes
Series
Roundhouse
Watts
60
Bulb Base Type
Medium
Rated Location
Wet
Style
Period Inspired
Shade Finish
Clear Seedy
Shade Material
Glass

Description

Don't leave a custom outdoor look unfinished. Add this cool black outdoor light to a walkway or front yard, adding a charming lantern-style light with clear glass panels that send ambient illumination in a dark space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.