Roundhouse 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 569PHXL-564P-BK

  • Zoro # G605836735


product price:  $1,520.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Series
Roundhouse
Standards
CUL/cETLu
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569PHXL-564P-BK
Zoro #
G605836735
UPC #
685659151916
Country of Origin
China

Dimensions

Length
11.25"
Height
113.25"
Width
14.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Series
Roundhouse
Standards
CUL/cETLu
Dimmable
Yes
Bulb Base Type
Medium
Watts
60
Number of Lamps
1
Rated Location
Wet
Shade Finish
Clear Seedy
Shade Material
Glass
Style
Period Inspired

Description

This one-light outdoor post mounted fixture will revitalize the look of your garden or walkway space with its lantern-like features and modern character with classic flair. Black finish aluminum composes the elegant, subtly flared post with its circular base, and caps the top and bottom of a cylindrical shade complete with eye-catching clear seedy glass. LED bulbs effectively illuminate your space, making this a clear choice for sleek, energy-efficient exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.