Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roundhouse 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 569M-BK

  • Zoro # G305836554


product price: $270.00
/ea
Free Shipping & Returns

Key Features

Width
7.5"
Height
19.5"
Length
9.5"
Series
Roundhouse
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569M-BK
Zoro #
G305836554
UPC #
685659132250
Country of Origin
China

Dimensions

Width
7.5"
Height
19.5"
Length
9.5"
Canopy Dimensions
4-1/2 in x 6-3/4 in
Backplate Dimensions
4.5"L x 6.75"W

Details

Item
Outdoor Wall Sconce
Series
Roundhouse
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Shade Finish
Clear Seedy
Style
Period Inspired
Shade Material
Glass
Dimmable
Yes
Rated Location
Wet
Number of Lights
1
Bulb Base
Medium

Description

Craft a soft ambiance of modern charm with the streamlined details from this one-light outdoor wall light. Sleek and stunning, the black frame is lantern-inspired.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.