Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roundhouse 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 569S-BK

  • Zoro # G205836722


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Width
6"
Height
15.75"
Length
7.5"
Series
Roundhouse
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569S-BK
Zoro #
G205836722
UPC #
685659132274
Country of Origin
China

Dimensions

Width
6"
Height
15.75"
Length
7.5"
Canopy Dimensions
4-1/2 in x 5-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Roundhouse
Watts
60
Finish
Black
Standards
ETL/CETL Certified
Housing Material
Aluminium
Dimmable
Yes
Number of Lights
1
Shade Material
Glass
Shade Finish
Clear Seedy
Bulb Base
Medium
Style
Period Inspired
Rated Location
Wet

Description

Transform an outdoor space with the sleek lines from this outdoor wall light. The sleek silhouette features a clean black hue that is full of structure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.