Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roundhouse 1 Light Outdoor Wall Sconce, Black And Clear Seedy

  • Mfr # 569XL-BK

  • Zoro # G005836670


product price: $977.99
/ea
Free Shipping & Returns

Key Features

Width
12"
Height
31.75"
Length
15"
Series
Roundhouse
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569XL-BK
Zoro #
G005836670
UPC #
685659151220
Country of Origin
China

Dimensions

Width
12"
Height
31.75"
Length
15"
Canopy Dimensions
5-3/4 in x 10 in

Details

Item
Outdoor Wall Sconce
Series
Roundhouse
Watts
60
Finish
Black
Housing Material
Aluminum
Standards
CUL/cETLu
Bulb Base
Medium
Shade Material
Glass
Dimmable
Yes
Rated Location
Wet
Shade Finish
Clear Seedy
Style
Period Inspired
Number of Lights
1

Description

This one-light outdoor wall sconce can revitalize the look of your porch, deck or patio space with its lantern-like appearance and strikingly modern silhouette. Black aluminum creates a bold accent, capping the top and bottom of a cylindrical shade that's finished with clear seedy glass. The LED bulb effectively illuminates your space, making this a clear choice for sleek, energy-efficient exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.