Roundhouse 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 569MP3-564P-BK

  • Zoro # G505836521


product price:  $1,792.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Housing Material
Aluminum
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569MP3-564P-BK
Zoro #
G505836521
UPC #
685659153835
Country of Origin
China

Dimensions

Length
21.75"
Height
102.5"
Width
24"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Standards
CUL/cETLu
Bulb Base Type
Medium
Housing Material
Aluminum
Dimmable
Yes
Watts
60
Series
Roundhouse
Number of Lamps
3
Rated Location
Wet
Shade Material
Glass
Style
Period Inspired
Shade Finish
Clear Seedy

Description

This three-light outdoor post mounted fixture can revitalize the look of your porch or patio space with its lantern-like features and classic yet modern character. Black aluminum composes the elegant, subtly flared post with its sturdy hexagonal base, and caps the top and bottom of the two cylindrical shades, finished with clear seedy glass. LED bulbs effectively illuminate your space, making this a clear choice for sleek, energy-efficient exterior lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.