
Roundhouse 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy
Mfr # 569MP3-567P-BK
Zoro # G705836512
product price:Â $1,486.00
/eaKey Features
Finish
Black
Series
Roundhouse
Standards
CUL/cETLu
Bulb Base Type
Medium
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569MP3-567P-BK
Zoro #
G705836512
UPC #
685659154573
Country of Origin
China
Dimensions
Width
24"
Length
21.75"
Height
94.25"
Details
Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Roundhouse
Standards
CUL/cETLu
Bulb Base Type
Medium
Dimmable
Yes
Watts
60
Housing Material
Aluminum
Number of Lamps
3
Style
Period Inspired
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass
Description
This three-light outdoor post mounted fixture can revitalize the look of your porch or patio space with its lantern-like features and classic yet modern character. Black aluminum composes the elegant, subtly flared post with its circular base, and caps the top and bottom of the two cylindrical shades, finished with clear seedy glass. LED bulbs effectively illuminate your space, making this a clear choice for sleek, energy-efficient exterior lighting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.