Zoro Homepage
This item is Discontinued.
Z-Lite Rubicon 1 Light Mini Pendant, Brushed Nickel & Clear 1927MP-BN-LED

Rubicon 1 Light Mini Pendant, Brushed Nickel & Clear (Discontinued)

  • Mfr # 1927MP-BN-LED
  • Zoro # G805841249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927MP-BN-LED
Zoro #
G805841249
UPC #
685659143249
Country of Origin
China

Dimensions

Height
4.25"
Length
4.75"
Width
4.75"
Canopy Dimensions
4.72 in x 4.72 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
contemporary; metropolitan
Shade Material
Glass
Item
Mini Pendant
Finish
Brushed Nickel
Series
Rubicon
Material
Steel
Watts
13
CRI
CRI>80
Color Temperature
3000K
Lamp Included
Yes
Standards
CUL/cETLu
Dimmable
Yes
Rated Location
Damp
Source Lumens
480
Shade Finish
Clear
Bulb Base
LED-G9
Delivered Lumens
450

Description

Glam up a compact space with a cool fixture sure to delight. With cut crystal shapes on its classic boxy shade, this brushed nickel mini-pendant's attention to detail is beautifully contemporary and adds a metropolitan touch to nooks and counter spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.