Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 1927MP-CH
- Zoro #
- G505841273
- UPC #
- 685659084528
- Country of Origin
- China
Dimensions
- Height
- 4.25"
- Length
- 4.75"
- Width
- 4.75"
- Canopy Dimensions
- 4-3/4 in x 4-3/4 in
- Cord/Wire Length
- 110 in
Details
- Number of Lights
- 1
- Style
- contemporary; metropolitan
- Shade Material
- Glass
- Item
- Mini Pendant
- Finish
- Chrome
- Standards
- CUL/cETLu
- Series
- Rubicon
- Material
- Steel
- Watts
- 50
- Dimmable
- Yes
- Shade Finish
- Clear
- Bulb Base
- G9
- Rated Location
- Damp
Description
A narrow profile enhances the stylish flavor of this chrome steel one-light mini-pendant. Light up a modern space with an exquisite fixture featuring a boxy crystal cut clear glass shade and a shiny chrome frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
