Zoro Homepage

Rubicon 1 Light Wall Sconce, Chrome & Clear

  • Mfr # 1927-1S-CH-LED

  • Zoro # G305841084


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Height
8.75"
Width
4.75"
Dimmable
Yes
Finish
Chrome
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-1S-CH-LED
Zoro #
G305841084
UPC #
685659143157
Country of Origin
China

Dimensions

Height
8.75"
Width
4.75"
Length
5.25"
Canopy Dimensions
8.66 in x 4.72 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
13
Series
Rubicon
Lamp Included
Yes
Color Rendering Index
Greater than 80
Source Lumens
480
Rated Location
Damp
Frame Material
Steel
Shade Finish
Clear
Number of Lights
1
Bulb Base
LED-G9
Color Temperature
3000K
Delivered Lumens
450
Shade Material
Glass

Description

Elegant styling brings a sophistication to this chrome finish wall sconce. A steel base makes a perfect home for its crystal-cut glass shade and lifts the ambiance in a contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.