Zoro Homepage

Rubicon 1 Light Wall Sconce, Chrome & Clear

  • Mfr # 1927-1S-CH

  • Zoro # G405841212


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Height
8.75"
Width
4.75"
Dimmable
Yes
Finish
Chrome
Series
Rubicon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-1S-CH
Zoro #
G405841212
UPC #
685659084429
Country of Origin
China

Dimensions

Height
8.75"
Width
4.75"
Length
5.25"
Canopy Dimensions
4-3/4 in x 8-3/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Series
Rubicon
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
75
Shade Material
Glass
Shade Finish
Clear
Rated Location
Damp
Number of Lights
1
Frame Material
Steel
Bulb Base
G9

Description

Elegant styling brings a sophistication to this chrome finish wall sconce. A steel base makes a perfect home for its crystal-cut glass shade and lifts the ambiance in a contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.