Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubicon 2 Light Vanity, Chrome & Clear

  • Mfr # 1927-2V-CH-LED

  • Zoro # G405834689


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
13.5"
Housing Finish
Chrome
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-2V-CH-LED
Zoro #
G405834689
UPC #
685659143171
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
13.5"
Canopy Dimensions
8-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
2
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Dimmable
Yes
Series
Rubicon
Housing Material
Steel
Lamp Included
Yes
Lamp Watts
13
Standards
CUL/cETLu
Bulb Base
LED-G9
Color Rendering Index
Greater than 80
Rated Location
Damp
Source Lumens
960
Delivered Lumens
900
Shade Finish
Clear

Description

Shiny chrome brings a fresh finish to the classic design of this chrome steel two-light vanity light. With crystal-cut clear glass shades, it brightens and energizes a contemporary space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.