Zoro Homepage

Rubicon 3 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1927-3V-BN

  • Zoro # G205834728


product price: $234.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
22"
Housing Finish
Brushed Nickel
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-3V-BN
Zoro #
G205834728
UPC #
685659084450
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
22"
Canopy Dimensions
8-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Glass
Series
Rubicon
Dimmable
Yes
Lamp Watts
75
Standards
CUL/cETLu
Housing Material
Steel
Rated Location
Damp
Bulb Base
G9
Shade Finish
Clear

Description

Modern design creates a silhouette worth showcasing in a contemporary bath space. This brushed nickel steel and crystal cut clear glass two-light vanity becomes a focal point in a remodeled or custom bathroom.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.