Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubicon 3 Light Vanity, Chrome & Clear

  • Mfr # 1927-3V-CH-LED

  • Zoro # G705834716


product price: $306.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
22"
Housing Finish
Chrome
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-3V-CH-LED
Zoro #
G705834716
UPC #
685659143195
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
22"
Canopy Dimensions
8.66 in x 4.72 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
3
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Housing Material
Steel
Lamp Watts
13
Dimmable
Yes
Series
Rubicon
Standards
CUL/cETLu
Lamp Included
Yes
Shade Finish
Clear
Color Rendering Index
Greater than 80
Delivered Lumens
1350
Source Lumens
1440
Rated Location
Damp
Bulb Base
LED-G9

Description

Add an interesting twist to contemporary bathroom decor. With crystal cut clear glass shades and a shiny chrome finish, this steel three-light vanity light nicely frames a modern bathroom sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.