Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubicon 5 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1927-5V-BN-LED

  • Zoro # G605834809


product price: $504.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
36"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-5V-BN-LED
Zoro #
G605834809
UPC #
685659143225
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
36"
Canopy Dimensions
8-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Glass
Color Temp.
3000K
Lamp Included
Yes
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Rubicon
Lamp Watts
13
Shade Finish
Clear
Source Lumens
2400
Color Rendering Index
Greater than 80
Rated Location
Damp
Delivered Lumens
2250
Bulb Base
LED-G9

Description

With sleek brushed nickel finish steel construction and clear crystal cut glass shades, this five-light vanity is a natural choice for a casually contemporary bath space. Enjoy an Art Deco influence in its intriguing design and choose surrounding fixtures and accents that make it stand out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.