Zoro Homepage

Rubicon 5 Light Vanity, Brushed Nickel & Clear

  • Mfr # 1927-5V-BN

  • Zoro # G005834850


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
36"
Housing Finish
Brushed Nickel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1927-5V-BN
Zoro #
G005834850
UPC #
685659084498
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
36"
Canopy Dimensions
8-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Glass
Dimmable
Yes
Lamp Watts
75
Standards
CUL/cETLu
Series
Rubicon
Housing Material
Steel
Rated Location
Damp
Shade Finish
Clear
Bulb Base
G9

Description

With sleek brushed nickel finish steel construction and clear crystal cut glass shades, this five-light vanity is a natural choice for a casually contemporary bath space. Enjoy an Art Deco influence in its intriguing design and choose surrounding fixtures and accents that make it stand out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.