Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubicon 5 Light Vanity, Chrome & Clear

  • Mfr # 1927-5V-CH

  • Zoro # G405834849


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Height
6.5"
Length
5.25"
Width
36"
Housing Finish
Chrome
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1927-5V-CH
Zoro #
G405834849
UPC #
685659084504
Country of Origin
China

Dimensions

Height
6.5"
Length
5.25"
Width
36"
Canopy Dimensions
8-3/4 in x 4-3/4 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; metropolitan
Shade Material
Glass
Lamp Watts
75
Housing Material
Steel
Standards
CUL/cETLu
Series
Rubicon
Dimmable
Yes
Rated Location
Damp
Bulb Base
G9
Shade Finish
Clear

Description

This chrome finish five-light vanity light energizes a contemporary bath space. Take advantage of a tasteful Art Deco inspired silhouette and the beautiful pairing of chrome steel and clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.