Salone 1 Light Pendant, Matte Black/Matte Black Outer, Gold Inner, 18 In W x 19.5 In H

  • Mfr # 1951P18-MB

  • Zoro # G115558721


product price: $422.00
/ea
Free Shipping & Returns

Key Features

Height
19.5 in
Length
18 in
Width
14.25 in
Number of Lights
1
Style
Transitional, Urban, Industrial, Contemporary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951P18-MB
Zoro #
G115558721
UPC #
-
Country of Origin
China

Dimensions

Height
19.5 in
Length
18 in
Width
14.25 in
Cord Length
110 in
Chain Length
Rods: 6 x 12"+1 x 6"+1 x 3"
Canopy Dimensions
5" L x 5" W

Details

Number of Lights
1
Style
Transitional, Urban, Industrial, Contemporary
Collection Name
Salone
Shade Material
Steel
Item
Pendant
Shade Color
Matte Black Outer, Gold Inner
Lamp Base
Medium
Energy Star Compliant
No
Standards
CETL
Watts
100W
Dimmable
Yes
Lamp Included
No
Frame Finish
Matte Black
Frame Material
Steel
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Kitchen; Kitchenette
Location Rating
Dry

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.