Zoro Homepage

Salone 1 Light Wall Sconce, Matte White/Matte White Outer, Gold Inner, 7 In W

  • Mfr # 1951-1S-MW

  • Zoro # G415558667


product price: $152.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
7 in
Dimmable
Yes
Energy Star Compliant
No
Shade Color
Matte White Outer, Gold Inner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1951-1S-MW
Zoro #
G415558667
UPC #
-
Country of Origin
China

Dimensions

Height
11.5 in
Width
7 in
Length
7.25 in
Backplate Dimensions
5" L x 5" W

Details

Dimmable
Yes
Item
Wall Sconce
Energy Star Compliant
No
Shade Color
Matte White Outer, Gold Inner
Watts
60W
Number of Bulbs
1
Lamp Base
Medium
Standards
CETL
Lamp Included
No
Style
Transitional, Urban, Industrial, Contemporary
Shade Material
Steel
Frame Finish
Matte White
Collection
Salone
Application
Bathroom; Powder Room; Bedroom; Hallway
Location Rating
Dry
Frame Material
Steel

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.